£0.31
Ex VAT
£0.37
Inc VAT
Product Details
Product Specification
PCB Spacer With Internal Thread & External Threaded Stud
Metric
Steel - BZP (Bright Zinc Plated)
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 6 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M4 |
UNSPSC Code | 31161727 |