noscriptQualfast M5 A2 Stainless Steel Hex Dome Nut QFT-640-0523E | Cromwell Tools

Qualfast

M5 A2 Stainless Steel Hex Dome Nut

SKU:

QFT6400523E

MPN:

QFT-640-0523E

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (5)

    Product Details

    Used for applications, where appearance is essential, these Hexagon dome nuts are manufactured from either A1 or A2 stainless steel depending on your choice. Available in varying metric sizes, the product has a high type dome for optimum aesthetic appearance.


    Features and Benefits
    • Manufactured from either A1 or A2 stainless steel depending on your choice, both of which are suited for general purpose applications
    • Provides a tidy finish specifically for applications where aesthetics are a consideration
    • Available in a range of metric sizes to suit your exact requirements


    Typical Applications
    • DIY
    • Construction
    • Engineering


    Standards
    • DIN 1587
    • NEN 1618


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23110701

    Grade

    50

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread Size

    M5

    UNSPSC Code

    31161727