£5.19
Ex VAT
£6.23
Inc VAT
10 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
Nylon - PA (Polyamide) Plastic - 6.6
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | PA 6.6 |
Material | Plastic |
Surface Treatment | Plain |
Thread Size | M5 |
UNSPSC Code | 31161727 |