£6.99
Ex VAT
£8.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Hexagon Connection Nut
Metric
Steel - BZP (Bright Zinc Plated)
3xD
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M5 |
UNSPSC Code | 31161727 |