£6.97
Ex VAT
£8.36
Inc VAT
11 Variations Available
Product Details
Product Specification
Bright zinc-plated.
Used for applications, where appearance is essential. DIN 1587.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 6 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M5 |
UNSPSC Code | 31161727 |