£2.39
Ex VAT
£2.87
Inc VAT
23 Variations Available
Product Details
Product Specification
Hexagon Thin Nut
Metric
Steel
Grade 4
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 4 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M5 |
UNSPSC Code | 31161727 |