£1.69
Ex VAT
£2.03
Inc VAT
18 Variations Available
Product Details
Product Specification
Hexagon Nut,
Metric,
BZP (Bright Zinc Plated),
Grade 8,
DIN 934 (1987).
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M5 |
UNSPSC Code | 31161727 |