noscriptQualfast M5 Steel Hex Nut, Grade 10 QFT-640-0130A | Cromwell Tools

Qualfast

M5 Steel Hex Nut, Grade 10

SKU:

QFT6400130A

MPN:

QFT-640-0130A

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (5)

    Product Details

    These hexagon full nuts are manufactured from grade 10 steel and are available in a range of metric sizes. Suited for high tensile applications, the product is supplied in a lightly oiled, 'as produced' state. For use with class 10.9 bolts.


    Features and Benefits
    • Available in a variety of metric thread sizes to suit your needs
    • Manufactured from Grade 10 steel for resilience and a high tensile strength
    • Hexagon shape easily secures bolts


    Typical Applications
    • DIY
    • Engineering
    • Construction


    Standards
    • DIN 934
    • EN 24032
    • ISO 4032


    Product Specification
    Attribute
    Value

    Box Quantity

    250

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23110701

    Grade

    10

    Material

    Steel

    Surface Treatment

    Plain

    Thread Size

    M5

    UNSPSC Code

    31161727