£1.09
Ex VAT
£1.31
Inc VAT
2 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
Steel - ZY (Zinc Yellow Passivated)
Grade 8
ISO 4032
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread Size | M5 |
UNSPSC Code | 31161727 |