£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Hexagon Cap Nut
Metric
Steel - BZP (Bright Zinc Plated)
Low Type
Grade 6
DIN 917
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 6 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161727 |