£8.22
Ex VAT
£9.86
Inc VAT
Product Details
Product Specification
Hexagon Nut
Metric
Steel Hot Dip Galvanised
Grade 8
ISO 4032
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Hot Dip Galvanised |
Thread Size | M6 |
UNSPSC Code | 31161727 |