£5.72
Ex VAT
£6.86
Inc VAT
13 Variations Available
Product Details
Product Specification
The Depth of the Nut equals the nut size E.g. M16=16mm
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 6 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M6 |
UNSPSC Code | 31161727 |