£1.79
Ex VAT
£2.15
Inc VAT
16 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
Steel
Standard (Colour Steel)
Plain
Grade 8
ISO 4032
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M6 |
UNSPSC Code | 31161727 |