£9.47
Ex VAT
£11.36
Inc VAT
2 Variations Available
Product Details
Product Specification
Square Thin Nut
Metric
Steel - BZP (Bright Zinc Plated)
Grade 4
DIN 562
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Square |
ECLASS Code | 23110701 |
Grade | 4 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M6 |
UNSPSC Code | 31161727 |