SKU:
MTE6400402B
MPN:
0402M490075
£91.49
Ex VAT
£109.79
Inc VAT
15 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420263122 |
ECLASS Code | 23110701 |
Material | Steel |
MFR Part No. | 0402M490075 |
Thread Size | M6 |
UNSPSC Code | 31161727 |