SKU:
QFT6400315A
MPN:
QFT-640-0315A
£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
Hexagon Nut
Metric Fine
Steel - ZY (Zinc Yellow Passivated)
Grade 8
DIN 934 (1987)
For further dimensions, see attached PDF.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread Size | M6 |
UNSPSC Code | 31161727 |