£5.50
Ex VAT
£6.60
Inc VAT
14 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
A2 Stainless Steel
Left Hand
Grade 70
DIN 934 (1987)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 70 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M8 |
UNSPSC Code | 31161727 |