£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Special features of METALFORM: Is a dry partly visible lubricant which eliminates the possibility of seizure of threaded stainless steel fasteners. In addition the friction coefficient is reduced to a more constant value. In a bolt/nut combination it's sufficient that only the nut is lubricated to prevent seizure with METALFORM. Can be removed very easily with a solvent after application, so there's no objection of using this application in the food industry.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 70 |
Material | Stainless Steel |
Surface Treatment | METALFORM |
Thread Size | M8 |
UNSPSC Code | 31161727 |