£0.28
Ex VAT
£0.34
Inc VAT
4 Variations Available
Product Details
Product Specification
Manufactured from Aluminium.
Conform to DIN 934.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | P40 |
Material | Aluminium |
Surface Treatment | Plain |
Thread Size | M8 |
UNSPSC Code | 31161727 |