£14.49
Ex VAT
£17.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Cu2/Cu3
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | Cu2/Cu3 |
Material | Brass |
Surface Treatment | Plain |
Thread Size | M8 |
UNSPSC Code | 31161727 |