£11.79
Ex VAT
£14.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Hexagon Nut With Flange
Metric
A2 Stainless Steel
Grade 70
DIN 6923
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 70 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M8 |
UNSPSC Code | 31161727 |