£33.79
Ex VAT
£40.55
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420934060 |
ECLASS Code | 23110701 |
Grade | 10 |
MFR Part No. | Z0283M54 |
Thread Size | M8 |
UNSPSC Code | 31161727 |