noscriptMetalMate M8 GR-8 STEEL FULL NUT SELFCOLOUR DIN934, DIN267, Box of 100 0322M54 | Cromwell Tools

MetalMate

M8 GR-8 STEEL FULL NUT SELFCOLOUR DIN934, DIN267, Box of 100

SKU:

MTE6400363A

MPN:

0322M54

£2.79

Ex VAT

£3.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 8 steel provides high tensile strength and durability
    • DIN934 standard compliance ensures compatibility and uniformity in thread size and shape
    • Self-colour finish offers a natural metal appearance with enhanced corrosion resistance


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    MetalMate

    EAN

    5050420029544

    ECLASS Code

    23110701

    Grade

    8

    Material

    Steel

    MFR Part No.

    0322M54

    Thread Size

    M8

    UNSPSC Code

    31161727