£35.09
Ex VAT
£42.11
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420260596 |
ECLASS Code | 23110701 |
Material | Steel |
MFR Part No. | 0349M54 |
Thread Size | M8 |
UNSPSC Code | 31161727 |