£19.48
Ex VAT
£23.38
Inc VAT
10 Variations Available
Product Details
Product Specification
Hexagon Dome Nut - High Type,
Metric,
Steel - Grade 6,
DIN 1587 (1987).
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 6 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M8 |
UNSPSC Code | 31161727 |