£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Hexagon Nut
Metric
Steel - ZBP (Zinc Black Passivated) - Grade 8
DIN 934 (1987)
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated Black Passivated |
Thread Size | M8 |
UNSPSC Code | 31161727 |