£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Square Nut
Metric
Steel - Standard (Self Colour)
Plain
Grade 5
DIN 557
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Square |
ECLASS Code | 23110701 |
Grade | 5 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M8 |
UNSPSC Code | 31161727 |