£0.20
Ex VAT
£0.24
Inc VAT
12 Variations Available
Product Details
Product Specification
Round Connection Nut
Metric
Steel - BZP (Bright Zinc Plated)
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Cylindrical |
ECLASS Code | 23110701 |
Grade | 8.8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M8 |
UNSPSC Code | 31161727 |