£0.09
Ex VAT
£0.11
Inc VAT
Product Details
Product Specification
Imperial
UNC (Unified National Coarse)
ASME ≈B18.2.2
Material Free-cutting Steel
Class 6
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 6 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Direction | Right |
Thread Size | No.6 |
UNSPSC Code | 31161727 |