£0.69
Ex VAT
£0.83
Inc VAT
26 Variations Available
Product Details
Product Specification
Jubilee® 'O' Clip 2-Ear clamps manufactured from zinc-plated mild steel. Widely used for
maintenance and OEM applications. The absence of a screw mechanism allows Jubilee®
'O' Clips to be useful on extremely small hoses.
The tamper proof nature of the fitting may also make the Jubilee®
'O' Clips suitable for certain applications where there may be a risk associated with any interference to the fitting.
Sometimes affectionately referred to as "Lemon Clips" due to their shape and also referred to as double ear clips and 2-ear clips.
Pincers (both normal closing and side closing) are used to crimp the
ears of the clamps and affect a proper seal.
2-ear clamps are best installed by closing one ear fully first, the
second ear is then closed so that the first ear opens slightly (gap to be approximately 1.5mm).
Attribute | Value |
---|---|
Band Width | 7mm |
Brand | Jubilee |
Capacity | 7 - 9mm |
EAN | 5016598170594 |
Fastening Method | Pinch |
Material | Stainless Steel |
Material Grade | 304 A2 |
Pack Quantity | 50 |
Standards Met | SAE J1508 |
Surface Treatment | Plain |
Type | O-Clips Twin Ear Style |
UNSPSC Code | 31162906 |