£0.14
Ex VAT
£0.17
Inc VAT
15 Variations Available
Product Details
Product Specification
Available in varying sizes and in either a single or double ear style, these O-clips are suited for use on air, fluid, gas and steam lines as well as in most low pressure hydraulics applications. Manufactured from zinc-plated mild steel these medium pressure hose clips are widely used for maintenance and OEM applications. The clips one-piece design offers a positive, tamperproof seal without damage to the hose, assures adequate closure and compensates for tolerance variations in hose sizes.
Features and Benefits
• Manufactured from mild steel for durability and resilience
• BZP (Bright Zinc Plating) finish for additional protection against corrosion
• Available in a range of sizes and two styles to suit your application
• One piece design makes for a tamperproof product
• Rounded off edges protects the hose from any damage from the clip
Typical Applications
• Automotive
• Engineering
• Agricultural
• Electrical
Standards
• DIN 2393 C
Attribute | Value |
---|---|
Band Width | 6.5mm |
Brand | Matlock |
Capacity | 10 - 12mm |
EAN | 5036140252233 |
Fastening Method | Pinch |
Material | Mild Steel |
Pack Quantity | 100 |
Standards Met | DIN 2393 |
Surface Treatment | Zinc Plated |
Type | Single Ear Style |
UNSPSC Code | 31162906 |