Jubilee

10m Multiband Handy Pack, with Screws

2 Variations

Jubilee® Multiband is a self assembly, endless banding, or screw band system, which allows the user to cut the band to the desired length. The Jubilee Multiband Handy Pack in mild steel contains 10 metres of 11mm banding and 25 standard housings & screws for your convenience. Ideal for making clips to meet your specific requirement in an emergency or any other situation where a fast solution is required. Simply cut the banding with snips to the required length, add a housing, insert a screw and tighten to size. Worm drive tightening mechanism

Features and Benefits
• Can be cut to any length to allow you to fully customise your banding size
• Provides ten metres of banding to allow for a multitude of cuttings to be performed
• Available in either zinc plated mild steel or A2 grade stainless steel depending on your requirements
• Comes with screws to allow for an easy fixation

Contents:
• 1 x banding reel
• 25 x housings and screws

Typical Applications
• Suitable for automotive, gas, plumbing, and agricultural applications

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1