noscriptJubilee 2XSS HOSE CLIP GRADE 304 STAINLESS STEEL 45mm - 60mm 2XSS | Cromwell Tools

Jubilee

2XSS HOSE CLIP GRADE 304 STAINLESS STEEL 45mm - 60mm

SKU:

JUB6625211M

MPN:

2XSS

£2.39

Ex VAT

£2.87

Inc VAT

OUT OF STOCK

    Product Details

    For the vast majority of applications this sturdy worm drive hose clip is more than suitable. This product has a band that is continuously threaded enabling extra flexibility when adjusting the clip to the correct size. The smooth inside profile of the band and rolled edges give protection for all types of hoses including soft hoses made from rubber or silicone. The most versatile of clips in the Jubilee® range, the Original Range Jubilee® hose clips in 304 (18/8) stainless steel are perfect for applications where higher corrosion resistance is required.


    Features and Benefits
    • The most popular type of hose clip from market leaders Jubilee®
    • Continuously threaded band for easy adjustment of the clip to suit your needs
    • Sleek and smooth inner profile of the band protects hoses whilst securing them
    • The same Original Jubilee® clips, manufactured from stainless steel for a higher resistance to corrosion


    Typical Applications
    • Ideal for use in the agricultural, automotive, industrial and electrical industries as well as


    Product Documents
    Product Specification
    Attribute
    Value

    Band Width

    13.0mm

    Brand

    Jubilee

    Capacity

    45-60mm

    EAN

    5016598021117

    Fastening Method

    Slotted Hex Head 7mm A/F

    Material

    Stainless Steel

    Material Grade

    304 A2

    MFR Part No.

    2XSS

    Pack Quantity

    1

    Size

    2X

    Standards Met

    BS5315:1991 DIN 3017 Lyod's Type Approved

    Surface Treatment

    Plain

    Type

    Standard Hose Clip

    UNSPSC Code

    31162906