Matlock

9-11mm ZINC PLATED MINI CLIPS (NUT & BOLT)

SKU:

MTL6628080K

MPN:

6628080K

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (5)

    Product Details

    Mild zinc protected nut and bolt clips. Ideal for use on petrol pipes and small bore hoses.
    7mm A/F screw, 1.2Nm maximum tightening torque.


    Product Specification
    Attribute
    Value

    Band Width

    9mm

    Brand

    Matlock

    Capacity

    9 - 11mm

    EAN

    5036140322349

    Fastening Method

    Slotted Hex Head 7mm A/F

    Material

    Mild Steel

    Pack Quantity

    1

    Standards Met

    DIN 2393

    Surface Treatment

    Zinc Plated

    Type

    Mini Clip

    UNSPSC Code

    31162906