£2.09
Ex VAT
£2.51
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
Available in a wide range of sizes and specifications to suit your needs, these hose clips are manufactured with quality and longevity at the forefront. Constructed from mild steel and plated in zinc, the products are designed to withstand regular punishment and harsh conditions without losing grip or corroding. The industry standard for high pressure applications due to their durability and reliability over time.
Features and Benefits
• Manufactured from high grade mild steel which is highly durable
• All products have fully rounded edges to ensure optimum protection of the hose whilst in use
• Zinc plated to further bolster resistance to corrosion and general wear and tear
• Are fully approved for regular use with sea water and other usually corrosive materials
• A wide range of sizes and specifications to meet your specific requirements
Typical Applications
• Ideal for use in the industrial, agricultural, food, pharmaceutical and marine industries as well as for any general purpose hose clamping uses
Standards
• All products are Lloyd's Register Approved and meet all relevant DIN and SAE requirements
Attribute | Value |
---|---|
Band Width | 13mm |
Brand | JCS |
Capacity | 35 - 50mm |
Fastening Method | Worm Drive |
Material | Mild Steel |
Maximum Pressure | 3.7bar |
MFR Part No. | HGZ50RP |
Pack Quantity | 1 |
Size | 2A |
Standards Met | DIN 3017 Lloyds Type Approved SAE J1508 |
Surface Treatment | Zinc Plated |
Type | Hi-Grip |
UNSPSC Code | 31162906 |