JCS

HI-GRIP HOSE CLIP ZINC PLATED MILD STEEL - RANGE 95-120mm

SKU:

JCS6620120B

MPN:

HGZ120BP

£2.79

Ex VAT

£3.35

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a wide range of sizes and specifications to suit your needs, these hose clips are manufactured with quality and longevity at the forefront. Constructed from mild steel and plated in zinc, the products are designed to withstand regular punishment and harsh conditions without losing grip or corroding. The industry standard for high pressure applications due to their durability and reliability over time.


    Features and Benefits
    • Manufactured from high grade mild steel which is highly durable
    • All products have fully rounded edges to ensure optimum protection of the hose whilst in use
    • Zinc plated to further bolster resistance to corrosion and general wear and tear
    • Are fully approved for regular use with sea water and other usually corrosive materials
    • A wide range of sizes and specifications to meet your specific requirements


    Typical Applications
    • Ideal for use in the industrial, agricultural, food, pharmaceutical and marine industries as well as for any general purpose hose clamping uses


    Standards
    • All products are Lloyd's Register Approved and meet all relevant DIN and SAE requirements


    Product Documents
    Product Specification
    Attribute
    Value

    Band Width

    13mm

    Brand

    JCS

    Capacity

    90 - 120mm

    Fastening Method

    Worm Drive

    Material

    Mild Steel

    Maximum Pressure

    3.7bar

    MFR Part No.

    HGZ120BP

    Pack Quantity

    1

    Size

    5

    Standards Met

    DIN 3017 Lloyds Type Approved SAE J1508

    Surface Treatment

    Zinc Plated

    Type

    Hi-Grip

    UNSPSC Code

    31162906