£4.29
Ex VAT
£5.15
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
Jubilee® High Torque clips are made of all stainless steel, with a two part housing and cut through band, keeping the band straight at the point of engagement and fully engaging all of the screw thread; giving a superior tightening torque.
Jubilee® High Torque Clips offer high clamping forces makes them suitable for heavy duty applications with plastic or reinforced hoses including stubborn leakage or vibration issues.
Features and Benefits
• Superior tightening torque due to the design of the clip, making it suitable for heavy duty applications
• Manufactured from stainless steel for overall product longevity and resistance to corrosion
• Available in a variety of sizes and specifications to suit your personal requirements
Typical Applications
• Ideal for heavy duty applications with reinforced or plastic hoses
Standards
• Lloyd's Register approved
Attribute | Value |
---|---|
Band Width | 16mm |
Brand | Jubilee |
Capacity | 40-70mm |
EAN | 5016598074823 |
Fastening Method | Slotted Hex Head 8mm A/F |
Material | Stainless Steel |
Material Grade | 304 A2 |
MFR Part No. | HT070 |
Pack Quantity | 1 |
Size | HT050 |
Standards Met | Lyod's Type Approved |
Surface Treatment | Plain |
Type | High Torque |
UNSPSC Code | 31162906 |