Jubilee

HT095 70-95mm 304 ST/STEE L HIGH TORQUE HOSE CLIP

SKU:

JUB6622007H

MPN:

HT095

£4.57

Ex VAT

£5.48

Inc VAT

IN STOCK (50+)

    Product Details

    Jubilee® High Torque clips are made of all stainless steel, with a two part housing and cut through band, keeping the band straight at the point of engagement and fully engaging all of the screw thread; giving a superior tightening torque.
    Jubilee® High Torque Clips offer high clamping forces makes them suitable for heavy duty applications with plastic or reinforced hoses including stubborn leakage or vibration issues.


    Features and Benefits
    • Superior tightening torque due to the design of the clip, making it suitable for heavy duty applications
    • Manufactured from stainless steel for overall product longevity and resistance to corrosion
    • Available in a variety of sizes and specifications to suit your personal requirements


    Typical Applications
    • Ideal for heavy duty applications with reinforced or plastic hoses


    Standards
    • Lloyd's Register approved


    Product Documents
    Product Specification
    Attribute
    Value

    Band Width

    16mm

    Brand

    Jubilee

    Capacity

    70-95mm

    EAN

    5016598074847

    Fastening Method

    Slotted Hex Head 8mm A/F

    Material

    Stainless Steel

    Material Grade

    304 A2

    MFR Part No.

    HT095

    Pack Quantity

    1

    Size

    HT095

    Standards Met

    Lyod's Type Approved

    Surface Treatment

    Plain

    Type

    High Torque

    UNSPSC Code

    31162906