£1.39
Ex VAT
£1.67
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
These zinc plated mild steel Jubilee® Superclamps are particularly suited for delivery and suction hoses requiring a very tight seal and various heavy duty applications. All products meet standard DIN 3017 and have a high clamping force. With an 8mm slotted hex head fastening.
Features and Benefits
• Manufactured from zinc plated mild steel to offer some corrosion resistance and bolster overall product longevity
• These Superclamps offer a very tight seal, making them ideal for suction and delivery hoses
• Available in a variety of sizes and specifications to suit individual requirements
• High clamping force for a durable hold
Typical Applications
• Suited for delivery and suction hoses requiring a very tight seal, agricultural applications, waste water extraction, mining, quarrying as well as other applications where a heavy-duty clamp is required.
Attribute | Value |
---|---|
Band Width | 20mm |
Brand | Jubilee |
Capacity | 32-35mm |
EAN | 5016598162933 |
Fastening Method | Slotted Hex Head 10mm A/F |
Material | Mild Steel |
MFR Part No. | JSC035MS |
Pack Quantity | 1 |
Size | JSC35 |
Standards Met | DIN 3017 |
Surface Treatment | Zinc Plated |
Type | Superclamp |
UNSPSC Code | 31162906 |