noscriptJubilee M00MS HOSE CLIP ZINC PLATED (BZP) MILD STEEL 11mm - 16mm M00MS | Cromwell Tools

Jubilee

M00MS HOSE CLIP ZINC PLATED (BZP) MILD STEEL 11mm - 16mm

SKU:

JUB6625001B

MPN:

M00MS

£0.55

Ex VAT

£0.66

Inc VAT

IN STOCK (50+)

    Product Details

    The original and most popular Jubilee® Clip suited for the vast majority of applications. This sturdy worm drive hose clip has a band that is continuously threaded enabling extra flexibility when adjusting the clip to the correct size. The smooth inside profile of the band and rolled edges give protection for all types of hoses including soft hoses made from rubber or silicone. These mild steel zinc protected worm drive hose clips are ideally suited for most day to day requirements for joining hose.


    Features and Benefits
    • Continuous threading enabling flexibility when adjusting to the correct size
    • Smooth inside profile to protect hoses whilst clipping them
    • Zinc plating to give the products extra resistance to wear and tear
    • The most popular choice of hose clip from the renowned brand Jubilee®


    Typical Applications
    • For use in the automotive, agricultural, air ventilation and most joining hose applications


    Product Documents
    Product Specification
    Attribute
    Value

    Band Width

    9.9mm

    Brand

    Jubilee

    Capacity

    11 - 16mm

    EAN

    5016598001010

    Fastening Method

    Slotted Hex Head 7mm A/F

    Material

    Mild Steel

    MFR Part No.

    M00MS

    Pack Quantity

    1

    Size

    MOO

    Standards Met

    BS5315:1991 DIN 3017

    Surface Treatment

    Zinc Plated

    Type

    Standard Hose Clip

    UNSPSC Code

    31162906