£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Housings and screws designed for use with Jubilee®'s 11mm wide Multibands. Manufactured from Zinc plated mild steel for a cost effective solution to your needs. Comes with 25 7mm Hex head screws and housings.
Features and Benefits
• Allows for the securing of your Jubilee® Multiband for firm hold
• Zinc plated steel allows some protection from corrosion and bolsters product longevity
• Comes as a box of 25 sets of screws and housings for your convenience
Typical Applications
• For use in securing Jubilee® Multibands which can be used in agricultural, electrical, plumbing, automotive and general multi-purpose industries
Attribute | Value |
---|---|
Band Width | 11mm |
Brand | Jubilee |
EAN | 5016598273035 |
Fastening Method | Solid Housing & 7mm AF Hex Screw |
Material | Mild Steel |
MFR Part No. | MB1704 |
Pack Quantity | 1 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162906 |