£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Product Documents
Stainlesss Steel screws and housing to be coupled with the Jubilee® Multiband self assembly, endless banding, or screw band system, which allows the user to cut the band to the desired length. Available as a box of 25 to be paired with banding (sold separately). With slotted screw heads.
Features and Benefits
• Comes in a handy box of 25 to keep you working effectively
• Manufactured from stainless steel for corrosion resistance and overall product longevity
• Allows you to secure your Jubilee® banding effectively
Typical Applications:
• Ideal for use in heating ventilation, air conditioning systems (HVAC), sign fixing, securing electrical cable and conduit, fencing and forestry, agricultural and emergency industrial repair applications
Attribute | Value |
---|---|
Band Width | 11mm |
Brand | Jubilee |
EAN | 5016598273080 |
Fastening Method | Solid Housing & 7mm Slotted Screw |
Material | Stainless Steel |
MFR Part No. | MB1803 |
Pack Quantity | 1 |
Surface Treatment | Plain |
UNSPSC Code | 31162906 |