£0.72
Ex VAT
£0.86
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
All clips lined in EPM rubber which is fully resilient to oils and extreme temperatures (-50°C to 160°C).
Applications include automotive engine compartment and chassis, electrical cables, pipework, ducting,
refrigeration and machine installations.
Attribute | Value |
---|---|
Band Width | 12.7 without Liner; 16 with Linermm |
Brand | Matlock |
Capacity | 10mm |
EAN | 5036140322622 |
Fastening Method | P-Clip Fixing Hole Accepts M6 Bolt |
Material | Stainless Steel |
Material Grade | 316 A4 |
Pack Quantity | 10 |
Surface Treatment | Plain |
Type | P-Clip with EPDM Liner |
UNSPSC Code | 31162906 |