£1.54
Ex VAT
£1.85
Inc VAT
Product Details
Product Specification
Mild steel clips with their own spade for easy hand tightening.
Size W/S27:
Max Tightening (mm): 27.
Min Tightening (mm): 16.
Size W/S50:
Max Tightening (mm): 50.
Min Tightening (mm): 32.
Attribute | Value |
---|---|
Band Width | 9.9mm |
Brand | Jubilee |
Capacity | 32 - 50mm |
EAN | 5016598094104 |
Fastening Method | Wing Screw |
Material | Mild Steel |
Pack Quantity | 5 |
Size | WS050 |
Standards Met | DIN 3017 |
Surface Treatment | Zinc Plated |
Type | Wing Spade |
UNSPSC Code | 31162906 |