SKU:
MTE6411657Y
MPN:
1657F114
£56.79
Ex VAT
£68.15
Inc VAT
22 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | MetalMate |
EAN | 5050420060165 |
Grade | 8.8 |
Material | Nylon |
MFR Part No. | 1657F114 |
Thread Size | 1.1/4UNF |
UNSPSC Code | 31161716 |