SKU:
MTE6411657R
MPN:
1657F018
£18.29
Ex VAT
£21.95
Inc VAT
22 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420060097 |
Grade | 8.8 |
Material | Nylon |
MFR Part No. | 1657F018 |
Thread Size | 1/2UNF |
UNSPSC Code | 31161716 |