£1.65
Ex VAT
£1.98
Inc VAT
7 Variations Available
Product Details
Product Specification
Self-Colour.
Conform to DIN 439B.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
Driving Features | Hexagon |
Material | Steel |
Nut Type | Half |
Surface Treatment | Plain |
Thread | BSW |
Thread Direction | Right |
Thread Size | 1/2 |
UNSPSC Code | 31161716 |