£1.27
Ex VAT
£1.52
Inc VAT
4 Variations Available
Product Details
Product Specification
Zinc-Plated.
Conform to DIN 982.
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | (Unbranded) |
Driving Features | Hexagon |
Grade | P |
Material | Steel |
Nut Type | Nyloc |
Surface Treatment | Plain |
Thread | BSW |
Thread Direction | Right |
Thread Size | 3/4 |
UNSPSC Code | 31161716 |