SKU:
MTE6411657P
MPN:
1657F016
£14.79
Ex VAT
£17.75
Inc VAT
22 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
EAN | 5050420060073 |
Grade | 8.8 |
Material | Nylon |
MFR Part No. | 1657F016 |
Thread Size | 3/8 UNF |
UNSPSC Code | 31161716 |