noscript3/8" BSF Steel Lock Nut, Nyloc Material Grade P . | Cromwell Tools

(Unbranded)

3/8" BSF Steel Lock Nut, Nyloc Material Grade P

SKU:

CTL6414724D

MPN:

.

£0.69

Ex VAT

£0.83

Inc VAT

IN STOCK (50+)

    Product Details

    Zinc-Plated.
    Conform to DIN 982.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    (Unbranded)

    Driving Features

    Hexagon

    Grade

    P

    Material

    Steel

    Nut Type

    Nyloc

    Surface Treatment

    Plain

    Thread

    BSF

    Thread Direction

    Right

    Thread Size

    3/8

    UNSPSC Code

    31161716